You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #1105TCL

Lytecaster Recessed Downlight 6 in Round Specular Clear/Clear Reflector Trim

SKU # 62456306044
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/Clear
Lamp - Fluorescent: 13-26W TTT
Ceiling Type: Non-Insulated
Trim OD: 6.75" (171mm)
Housing: 1101T, CS1102T

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/Clear; Lamp - Fluorescent - 13-26W TTT; Ceiling Type - Non-Insulated; Trim OD - 6.75" (171mm); Housing - 1101T, CS1102T; Manufacturer Series - Lytecaster