Menu Search
SIGNIFY #2002

Reflector Trim and Frame in Kit, 3-3/4 in. Round Aperture, Reflector Trim, Galvanized steel

SKU # 62456301670
Type: Recessed Downlight
Nominal Aperture: 3-3/4 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Galvanized Steel

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3-3/4 in. Round; Trim Style - Reflector; Trim/Ring Finish - Galvanized steel