Menu Search
LITELINE CORP #HV4-TH4018R-BK

Downlight Trim, 4 in. Round Aperture, Gimbal Trim, Black

SKU # 77125086403
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Gimbal
Trim/​Ring Finish: Black
Lamp - Incandescent: PAR20
Lamp - Low Voltage: 50W 120V PAR20
Trim OD: 4-7/8 in.
Housing: RF401, RF401A, RF402, RF402A, RF402C, RF405, RF405A
Certifications: cETLus Listed