Menu Search
LITELINE CORP #HV4-TH4002-CH

Recessed Trim, 3-5/8 in. Round Aperture, Chrome Reflector

SKU # 77125080607 Manufacturer Series: HV4-TH4002
Type: Line Voltage Recessed Trim
Nominal Aperture: 3-5/8 in. Round
Trim Style: Smooth Stepped Baffle, Reflector
Trim/​Ring Finish: Chrome Reflector
Lamp - Incandescent: 50W 120V PAR20, R20, PL13
Lamp - Fluorescent: GX23-2
Lamp - Low Voltage: 50 w 120 V R20, PAR20, PL13
Transformer: Magnetic
Ceiling Type: Insulated
Application: Indoor/Outdoor, New Construction, Remodel and IC
Trim OD: 5 in.
Housing: RF401A, RF402A, RF405A, HV4-HR01-NC, HV4-HR02-RM, HV4-HR02C-RM, HV4-HR02AC-RM, HV4-HR05-IC, HV4S-HR01-NC, HV4S-HR02-RM, HV4S-HR05-IC
Certifications: UL, cUL, cULus-Listed