(0)

LITELINE CORP #HV4-TH4001-WH

Recessed Downlight 3-5/8 in. Round White/White Baffle Trim

SKU: 77125080604
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 3-5/8 in. Round
Trim Style: Baffle
Trim/Ring Finish: White/White
Lamp - Incandescent: 50W 120V PAR20, R20, PL13
Lamp - Fluorescent: GX23-2
Trim OD: 5.00 in. (127mm)
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3-5/8 in. Round; Trim Style - Baffle; Trim/Ring Finish - White/White; Lamp - Incandescent - 50W 120V PAR20, R20, PL13; Lamp - Fluorescent - GX23-2; Trim OD - 5.00 in. (127mm)