Menu Search
Recessed Lighting Trims Recessed Downlight 5 in. Round Brushed Nickel Adjustable, Gimbal Ring Trim
LITELINE CORP #RTM5013-BN

Recessed Downlight 5 in. Round Brushed Nickel Adjustable, Gimbal Ring Trim

SKU # 77125092434
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/​Ring Finish: Brushed Nickel
Lamp - Incandescent: 50/75W 120V PAR30
Trim OD: 6.60 in. (168mm)

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in. Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - Brushed Nickel; Lamp - Incandescent - 50/75W 120V PAR30; Trim OD - 6.60 in. (168mm)