Menu Search
LITELINE CORP #RTM507-WH

Recessed Downlight 5 in. Round White Cone Baffle Trim

SKU # 77125092423
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Cone Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 65W BR30, 75W 120V PAR30S
Application: Air-Tight
Trim OD: 6.88 in. (175mm)
Housing: RF501ICAT, RF502ICAT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in. Round; Trim Style - Cone Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 65W BR30, 75W 120V PAR30S ; Application - Air-Tight; Trim OD - 6.88 in. (175mm); Housing - RF501ICAT, RF502ICAT