Menu Search

LITELINE CORP #HV5-TH5007-BNBN

Recessed Lighting Stepped Trim, 5-1/5 in. Round Aperture, Baffle with Reflector Cone Trim

SKU: 77125090942
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 5-1/5 in. Round
Trim Style: Baffle with Reflector Cone
Trim/Ring Finish: Brushed Nickel
Lamp - Incandescent: 75W PAR30, 65W BR30
Trim OD: 6.85 in. (174mm)
Housing: HV5S-HR05-ICAT, HV5S-HR07RM-ICAT
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5-1/5 in. Round; Trim Style - Baffle w/Reflector Cone; Trim/Ring Finish - Brushed Nickel; Lamp - Incandescent - 75W PAR30, 65W BR30; Trim OD - 6.85 in. (174mm); Housing - HV5S-HR05-ICAT, HV5S-HR07RM-ICAT