Menu Search
LITELINE CORP #HV5-TH5007-BK

Recessed Lighting Stepped Trim, 5-1/5 in. Round Aperture, Baffle with Reflector Trim, Black

SKU # 77125098979
Type: Recessed Downlight
Nominal Aperture: 5-1/5 in. Round
Trim Style: Baffle with Reflector
Trim/​Ring Finish: Black
Lamp - Incandescent: 75W PAR30, 65W BR30
Trim OD: 6.85 in. (174mm)
Housing: HV5S-HR05-ICAT, HV5S-HR07RM-ICAT