Menu Search
LITELINE CORP #RTM502WH

Recessed Lighting Stepped Trim, 5 in. Round Aperture, Baffle Trim, White, 6.75 in. OD Trim

SKU # 77125090944
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 65W 120V BR30, 75W 120V PAR30
Trim OD: 6.75 in. (171mm)

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in. Round; Trim Style - Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 65W 120V BR30, 75W 120V PAR30; Trim OD - 6.75 in. (171mm)