Menu Search
LITELINE CORP #RTM607WH

Recessed Lighting Stepped Trim, 6 in. Round Aperture, Cone Baffle, Metal Trim, White

SKU # 77125091954
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Cone Baffle, Metal
Trim/​Ring Finish: White
Lamp - Incandescent: 150W BR40, PAR38, 75W PAR40, BR38, 60W A19
Application: Air-Tight
Trim OD: 7.62 in. (193mm)
Housing: RF602ICAT, RF601ICAT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Cone Baffle, Metal; Trim/Ring Finish - White; Lamp - Incandescent - 150W BR40, PAR38, 75W PAR40, BR38, 60W A19; Application - Air-Tight; Trim OD - 7.62 in. (193mm); Housing - RF602ICAT, RF601ICAT