Menu Search
LITELINE CORP #HV4-TH4018-BK

Recessed Lighting Tilting Trim, 4 in. Round Aperture, Adjustable, Gimbal Ring Trim, Black

SKU # 77125092089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/​Ring Finish: Black
Lamp - Incandescent: 50W 120V PAR20
Trim OD: 5.00 in. (127mm)