Menu Search
Recessed Lighting Trims Recessed Lighting Tilting Trim, 4 in. Round Aperture, Adjustable, Gimbal Ring Trim, White

LITELINE CORP #HV4-TH4018R-WH

Recessed Lighting Tilting Trim, 4 in. Round Aperture, Adjustable, Gimbal Ring Trim, White

SKU #77125092037
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/Ring Finish: White
Lamp - Incandescent: 50W 120V PAR20
Trim OD: 5.00 in. (127mm)