Menu Search
Recessed Lighting Trims Recessed Lighting Trim, 3-5/8 in. Round Aperture, Baffle with Reflector Trim, Smooth Black

LITELINE CORP #HV4-TH4002-BK

Recessed Lighting Trim, 3-5/8 in. Round Aperture, Baffle with Reflector Trim, Smooth Black

SKU #77125092094
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Recessed Downlight
Nominal Aperture: 3-5/8 in. Round
Trim Style: Baffle with Reflector
Trim/Ring Finish: Smooth Black
Lamp - Incandescent: 50W 120V PAR20, R20, PL13
Lamp - Fluorescent: GX23-2
Trim OD: 5.00 in. (127mm)