Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Recessed Lighting Trim, 4 in. Round Aperture, Shower Trim, White, 5 in. OD Trim

SKU: 77125092002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Shower
Trim/Ring Finish: White
Lamp - Incandescent: 35W PAR20
Application: Wet Location
Trim OD: 5.00 in. (127mm)
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Shower ; Trim/Ring Finish - White; Lamp - Incandescent - 35W PAR20; Application - Wet Location; Trim OD - 5.00 in. (127mm)