Menu Search
LITELINE CORP #RTM60185WH

Recessed Lighting Trim, 6 in. Round Aperture, Shower Trim, White, 7.75 in. OD Trim

SKU # 77125091957
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Shower
Trim/​Ring Finish: White
Lamp - Incandescent: 40W A19, 35W E26 MR16
Application: Damp Location
Trim OD: 7.75 in. (197mm)
Housing: RF602ICAT, RF601ICAT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Shower; Trim/Ring Finish - White; Lamp - Incandescent - 40W A19, 35W E26 MR16; Application - Damp Location; Trim OD - 7.75 in. (197mm); Housing - RF602ICAT, RF601ICAT