Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 2-5/9 in. Round; Trim Style - Baffle; Trim/Ring Finish - White/White; Lamp - Incandescent - 75W 120V MR16 E26 ; Lamp - Low Voltage - 75W 12V MR16; Trim OD - 4.88 in. (124mm); Housing - GR-HR04C2-RM, P-4000; Additional Information - 35-deg Angular Adjustment
Additional Info: 35-deg Angular Adjustment