You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MISC- LIGHTING COMMERCIAL #TR-1424-SC

Recessed Fixture Trim, 3 in. Round Aperture, Gimbal, Directional Trim, Satin Chrome, 3.88 in. OD

SKU # 62026698918
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Gimbal, Directional
Trim/​Ring Finish: Satin Chrome
Lamp - Incandescent: 50W GU10
Ceiling Type: Insulated or Non-Insulated
Trim OD: 3.88 in. (98mm)
Housing: NC300-GZ, R300-GZ

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in. Round; Trim Style - Gimbal, Directional; Trim/Ring Finish - Satin Chrome; Lamp - Incandescent - 50W GU10; Ceiling Type - Insulated or Non-Insulated ; Trim OD - 3.88 in. (98mm); Housing - NC300-GZ, R300-GZ; Additional Information - Beam Angle Adjustment: 35 deg, Cutting Hole: 3 in. (76 mm)

Additional Info: Beam Angle Adjustment: 35 deg, Cutting Hole: 3 in. (76 mm)