The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
NICOR #17503

Baffle Trim, 6 in. Round Aperture, Baffle Trim, Black, 8 in. OD Trim

SKU # 76770698982
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black
Trim OD: 8.00 in. (203mm)

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Baffle; Trim/Ring Finish - Black; Trim OD - 8.00 in. (203mm); Additional Information - Lamp Type: BR40/PAR38, Lamp Watts: 150W

Additional Info: Lamp Type: BR40/PAR38, Lamp Watts: 150W