Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Baffle; Trim/Ring Finish - White; Trim OD - 8.00 in. (203mm); Additional Information - Lamp Type: BR40/PAR38, Lamp Watts: 1500W
Additional Info: Lamp Type: BR40/PAR38, Lamp Watts: 1500W