Menu Search
SIGNIFY #1176WH

Lytecaster Recessed Downlight 6-3/4 in Round Black/White Baffle Trim

SKU # 78419700350
Type: Recessed Downlight
Nominal Aperture: 6-3/4 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 150BR40
Lamp - Fluorescent: 13W DTT
Ceiling Type: Insulated
Housing: 1102, 1102-IC, 1102-FI

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6-3/4 in Round; Trim Style - Baffle; Trim/Ring Finish - Black/White; Lamp - Incandescent - 150BR40; Lamp - Fluorescent - 13W DTT; Ceiling Type - Insulated; Housing - 1102, 1102-IC, 1102-FI; Manufacturer Series - Lytecaster