Menu Search
SIGNIFY #1101CL

Recessed Downlight 6 in Round Specular Clear/Clear Reflector Trim

SKU # 78419754605
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/Clear
Lamp - Fluorescent: 13-42W TTT
Lamp - HID: nl
Ceiling Type: Non-Insulated
Trim OD: 6.75" (171mm)
Housing: 1101F, 1101FR

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/Clear; Lamp - Fluorescent - 13-42W TTT; Lamp - HID - nl; Ceiling Type - Non-Insulated; Trim OD - 6.75" (171mm); Housing - 1101F, 1101FR