Menu Search
SIGNIFY #2076CH

Lytecaster Recessed Downlight 3 in Round Chrome Baffle Trim

SKU # 62456323298
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Chrome
Lamp - Fluorescent: 50PAR20
Housing: 2002, 2003