Menu Search

THOMAS LIGHTING #CL4AEWH

Recessed Downlight 4 in Round White Adjustable, Elbow Trim

SKU: 77384929504
Manufacturer Series: CAPRI Affex
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Elbow
Trim/Ring Finish: White
Lamp - Incandescent: 50W GU10
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 5.00" (127mm)
Housing: CGU4, CGUR4, CGUIC4
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Adjustable, Elbow; Trim/Ring Finish - White; Lamp - Incandescent - 50W GU10; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 5.00" (127mm); Housing - CGU4, CGUR4, CGUIC4; Additional Information - Tilt: 40 deg; Manufacturer Series - CAPRI Affex
Additional Info: Tilt: 40 deg