Menu Search
THOMAS LIGHTING #ICL4SHR

Recessed Downlight 4 in Round White Baffle Trim

SKU # 77384936598 Manufacturer Series: CAPRI Affex
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 50PAR20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.00" (127mm)
Housing: CL4, CLR4, CLIC4