Menu Search
THOMAS LIGHTING #ICL4WBR

Recessed Downlight 4 in Round White Baffle Trim

SKU # 77384936425 Manufacturer Series: CAPRI Affex
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 50PAR20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.00" (127mm)
Housing: CL4, CLR4, CLIC4