Menu Search
THOMAS LIGHTING #V85C

Recessed Downlight 8 in Round Clear/White Reflector, Cone Trim

SKU # 77384998999 Manufacturer Series: CAPRI C1
Type: Recessed Downlight
Nominal Aperture: 8 in. Round
Trim Style: Reflector, Cone
Trim/​Ring Finish: Clear/White
Lamp - Incandescent: 150A21
Lamp - Fluorescent: 26-42W TTT
Lamp - HID: 150 MH/HPS
Application: Wet Location
Trim OD: 9.75" (248mm)
Housing: CM8, CM8R

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 8 in Round; Trim Style - Reflector, Cone; Trim/Ring Finish - Clear/White; Lamp - Incandescent - 150A21; Lamp - Fluorescent - 26-42W TTT; Lamp - HID - 150 MH/HPS; Application - Wet Location; Trim OD - 9.75" (248mm); Housing - CM8, CM8R; Additional Information - Cone w/clear lens insert. Lamp position: Vertical.; Manufacturer Series - CAPRI C1

Additional Info: Cone w/clear lens insert. Lamp position: Vertical.