Menu Search
BROTHER #BATTERY/12V/12AH

Rechargeable Battery, 12 V, 12 Ah, 151mm L x 98mm W

SKU # 01250257804
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Voltage: 12V
Capacity: 12 AH
Terminals: FO-02
Height: 100mm
Width: 98mm
Length: 151mm
Package Quantity: 4