Menu Search
Rechargeable Batteries Battery, Rechargeable; NiMH; Size: 9V
EVEREADY #NH22NBP

Energizer® Battery, Rechargeable; NiMH; Size: 9V

SKU # 03980000916
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rechargeable Battery
Chemical System: NiMH
Cell Size: 9V
Voltage: 9V
Capacity: 150 MAH
Terminals: Min. Snap
Height: 1.91 in.
Width: 1.04 in.
Length: 0.67 in.

Battery, Rechargeable; NiMH; 9V; Capacity: 150 mAh; Terminals: Min. Snap; LxWxH: 0.67 in. x 1.04 in. x 1.91 in.; Size: 9V