Menu Search

EVEREADY #NH12BP-2

Energizer® Battery, Rechargeable; NiMH; Size: AAA

SKU: 03980000866
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rechargeable Battery
Chemical System: NiMH
Cell Size: AAA
Voltage: 1.2V
Capacity: 850 MAH
Terminals: Flat
Height: 1.75 in.
Diameter: 0.41 in.
Package Quantity: 1 (2-pack)
Description
Battery, Rechargeable; NiMH; 1.2V; Capacity: 850 mAh; Terminals: Flat; HxDia.: 1.75 in. x 0.41 in.; Size: AAA
Additional Info: Blister Pack