Menu Search
MISC- C MISC VENDORS #60C-0060N

Rechargeable Battery, AA, 2.4V, 1100mAh

SKU # 62025498897
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rechargeable Battery
Chemical System: Nickel Cadmium
Cell Size: AA
Voltage: 2.4V
Capacity: 1100 MAH

Rechargeable Batteries: Type - Rechargeable Battery; Chemical System - Nickel Cadmium; Cell Size - AA; Voltage - 2.4V; Capacity - 1100 mAh