Rechargeable Batteries: Type - Rechargeable Battery; Chemical System - Nickel Metal Hydride; Cell Size - AA; Voltage - 1.2V; Capacity - 2100 mAh; Terminals - Flat Terminals; Height - 1.98 in; Diameter - 0.56 in; Package Quantity - 1 (4-pack); Additional Information - Blister Pack; Manufacturer Series - Platinum