Menu Search
GREENLEE #353-969

Reciprocating Saw Tapered Blade, 9.00 in, 8/10 TPI

SKU # 78331009990
Type: Reciprocating Saw Tapered Blade
Length: 9 in.
Width: 0.875 in.
Thickness: 0.05 in.
Blade: 8/10 TPI
Construction: Bi-Metal
Package Quantity: 2

Reciprocating Blades: Type - Reciprocating Saw Tapered Blade; Length - 9.00 in; Width - 0.875"; Thickness - 0.050"; Blade - 8/10 TPI; Construction - Bi-Metal; Package Quantity - 2; Additional Information - Application: Demolition

Additional Info: Application: Demolition