Menu Search
KLEIN TOOLS #31716

Reciprocating Saw Blade, 6.00 in. L x 0.75 in. W x 0.05 in. thick, 6 TPI, Bi-Metal

SKU # 09264464044
Type: Reciprocating Saw Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.05 in.
Blade: 6 TPI
Construction: Bi-Metal
Package Quantity: 5