Menu Search
Reciprocating Saw Blades Reciprocating Saw Blade, 6.00 in. L x 0.750 in. W x 0.035 in. thick, 18 TPI, Bi-Metal
KLEIN TOOLS #31728

Reciprocating Saw Blade, 6.00 in. L x 0.750 in. W x 0.035 in. thick, 18 TPI, Bi-Metal

SKU # 09264464009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reciprocating Saw Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5