You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-00-5194

SAWZALL® Blade, Reciprocating Saw; Straight, Thin Kerf; 10/14 TPI; 12 in.

SKU # 04524208292
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blade, Reciprocating Saw
Length: 12 in.
Width: 0.5 in., Universal Shank
Thickness: 0.035 in.
Blade: Straight, Thin Kerf
Construction: Bi-Metal teeth, Double relief angle
TPI: 10/14
Package Quantity: 5 Pack
Package Type: Blister Pack