(0)

MILWAUKEE #48-42-2120

Jig Saw Blade, 2.75 in. L x 0.280 in. W x 0.130 in. thick, 18 TPI, Bi-Metal

SKU: 04524213820
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Jig Saw Universal Shank Blade
Length: 2.75 in.
Width: 0.28 in.
Thickness: 0.13 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5
Description
Get professional-grade performance and longer blade life with the Milwaukee 2-3/4 in. 18 TPI Bi-Metal Jig Saw Blade (5-Pack). These heavy-duty blades last longer than high-speed steel or carbon blades, combining the strength to cut metal with the durability to withstand impacts without breaking. With Milwaukee's attention to blade material, tooth shape and sharpness, the jig saw blades produce clean, fast cuts in metal over 1/8 in. thick. This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands.