Menu Search
MILWAUKEE #48-42-5300

Jig Saw Blade, 4.00 in. L x 0.280 in. W, 6 TPI, Bi-Metal

SKU # 04524213886
Type: Jig Saw T Shank Blade
Length: 4 in.
Width: 0.28 in.
Blade: 6 TPI
Construction: Bi-Metal
Package Quantity: 5

Reciprocating Blades: Type - Jig Saw T Shank Blade; Length - 4.00 in; Width - 0.280"; Blade - 6 TPI; Construction - Bi-Metal; Package Quantity - 5; Additional Information - Application: Wood w/Nails

Additional Info: Application: Wood w/Nails