Menu Search
MILWAUKEE #48-00-1600

Reciprocating Saw Blade, 12.00 in. L x 2.130 in. W x 0.062 in. thick, 3.5 TPI, Bi-Metal

SKU # 04524225327 Manufacturer Series: Sazwall
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Blade
Length: 12 in.
Width: 2.13 in.
Thickness: 0.062 in.
Blade: 3.5 TPI
Construction: Bi-Metal
Package Quantity: 1

The Flush Cut Sazwall Blade has been engineered to solve the unique frustrations encountered during window and door cut-outs. The unique design provides straighter cuts and protects the blade and teeth when cutting bottom plates.

Additional Info: Flush Cut