Menu Search

MILWAUKEE #48-00-1640

SAWZALL® Reciprocating Saw Blade, 2.50 in., 0.75 in., 0.062 in. thick, Bi-Metal

SKU: 04524230018
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Reciprocating Saw Blade
Length: 2.5 in.
Width: 0.75 in.
Thickness: 0.062 in.
Construction: Bi-Metal
Package Quantity: 1
Description
Reciprocating Blades: Type - Reciprocating Saw Blade; Length - 2.50 in.; Width - 0.75 in.; Thickness - 0.062 in.; Construction - Bi-Metal; Package Quantity - 1; Manufacturer Series - Sawzall