Menu Search
MILWAUKEE #48-00-1610

Reciprocating Saw Blade, 7-3/8 in. L x 1/2 in. W, 5 TPI

SKU # 04524225328
Type: Reciprocating Saw Blade
Length: 7-3/8 in.
Width: 1/2 in.
Thickness: 0.06 in.
Blade: 1/2 in. Universal Tang, Tapered Back
Construction: Bi-Metal
TPI: 5 TPI
Package Quantity: 5
Package Type: Pack

The rough-in Sawzall Blade has been engineered to solve the unique frustrations encountered when cutting through-holes during rough-in work. It cuts easily controlled small diameter holes in nail embedded wood like no other blade on the market.