Menu Search
MILWAUKEE #48-00-5790

SAWZALL® Blade; Saw; Reciprocating; Double Duty; Straight Back; 9.00 in. Length x 1.000 in. Width x 0.042 in. Thickness; Bi-Metal Body, High Speed Steel-Co 8 Cutting Edge; 24 TPI

SKU # 04524229562 Manufacturer Series: Torch
Type: Double Duty Reciprocating Saw Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.042 in.
Blade: Straight Back
Construction: Bi-Metal Body, High Speed Steel-Co 8 Cutting Edge
TPI: 24 TPI
Package Quantity: 5

The Torch metal-cutting blades with the Double Duty Upgrade feature a tooth form optimized for the longest life and maximum durability. Tough Neck is engineered to protect against tang breakage and delivers the strongest Sawzall blade tang on the market. Grid Iron features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting Sawzall blade on the market. These blades are ideal for making tough, straight cuts.