Menu Search
MILWAUKEE #48-00-5706

SAWZALL® Reciprocating Saw Blade, 9.00 in. L x 1.000 in. W x 0.062 in. thick, 8 TPI, Bi-Metal

SKU # 04524208248 Manufacturer Series: Wrecker
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.062 in.
Blade: 8 TPI
Construction: Bi-Metal
Package Quantity: 5

The Wrecker is ideal for general purpose demolition cutting. It will deliver exceptional durability in a wide range of materials, including ferrous and non-ferrous metals, plastics, and nail-embedded wood.

Additional Info: Profile: Demo