Menu Search
MILWAUKEE #49-22-1131

SAWZALL® Reciprocating Saw Blade Kit, 6 and 9 in, 10, 14, 18 TPI

SKU # 04524218154 Manufacturer Series: Ice Hardened
Type: Reciprocating Saw Blade Kit
Length: 6 and 9 in.
Thickness: 0.042 in.
Blade: 10, 14, 18 TPI
Construction: Bi-Metal
Package Type: Plastic Display

Reciprocating Blades: Type - Reciprocating Saw Blade Kit; Length - 6 and 9 in; Thickness - 0.042"; Blade - 10, 14, 18 TPI; Construction - Bi-Metal; Package Type - Plastic Display; Additional Information - Metal Cutting: Matrix II Bi-metal Ice Hardened; Manufacturer Series - Ice HardenedSawzall

Additional Info: Metal Cutting: Matrix II Bi-metal Ice Hardened