You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #49-22-1145

SAWZALL® Reciprocating Saw Blade Kit, 6 and 9 in, 6, 14, 24 TPI

SKU # 04524204352
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Blade Kit
Length: 6 and 9 in.
Thickness: 0.05 in.
Blade: 6, 14, 24 TPI
Construction: Bi-Metal
Package Type: Jobsite Case

Reciprocating Blades: Type - Reciprocating Saw Blade Kit; Length - 6 and 9 in; Thickness - 0.050", 0.035; Blade - 6, 14, 24 TPI; Construction - Bi-Metal; Package Type - Jobsite Case; Additional Information - Demolition, Metal and Wood Cutting; Manufacturer Series - Sawzall

Additional Info: Demolition, Metal and Wood Cutting