Menu Search
MILWAUKEE #49-22-1105

Reciprocating Saw Blade Kit, 6 and 9 in. L, 5, 8, 14, 18 TPI, Bi-Metal

SKU # 04524234356 Manufacturer Series: Sazwall
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Blade Kit
Length: 6 and 9 in.
Blade: 5, 8, 14, 18 TPI
Construction: Bi-Metal
Package Quantity: 5

The Milwaukee 5 piece Demolition Sawzall blade set features an assortment of our most popular demolition blades for a broad range of professional applications. Milwaukee demolition blades are thicker for maximum durability and taller for straighter cuts. The set features The Ax for cutting nail embedded wood, The Wrecker for multi-material demolition cutting, and The Torch for metal cutting.

Additional Info: Includes: (1) 9 in. 5 TPI The Ax SAWZALL Blade, (1) 9 in. 8 TPI The Wrecker SAWZALL Blade, (1) 6 in. 14 TPI The Torch SAWZALL Blade, (1) 6 in. 18 TPI The Torch SAWZALL Blade, (1) 9 in. 14 TPI The Torch SAWZALL Blade