Menu Search
Reciprocating Saw Blades Reciprocating Saw Straight Blade, 6.00 in, 10 TPI
MILWAUKEE #48-00-5712

SAWZALL® Reciprocating Saw Straight Blade, 6.00 in, 10 TPI

SKU # 04524208303 Manufacturer Series: Torch
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Width: 1 in.
Thickness: 0.042 in.
Blade: 10 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch

Additional Info: Application: Metal Cutting