Menu Search
MILWAUKEE #48-00-4782

SAWZALL® Reciprocating Saw Straight Blade, 6.00 in, 14 TPI

SKU # 04524208109 Manufacturer Series: Ice Hardened Torch
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Blade: 14 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Blister Pack

Additional Info: Application: Metal Cutting