Menu Search
MILWAUKEE #48-00-4184

SAWZALL® Reciprocating Saw Straight Blade, 6.00 in, 18 TPI

SKU # 04524208104 Manufacturer Series: Ice Hardened
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Blister Pack

Additional Info: Application: Wood w/Nails