Menu Search
MILWAUKEE #48-00-5186

SAWZALL® Reciprocating Saw Straight Blade, 6.00 in, 24 TPI

SKU # 04524208287
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 6 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 24 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Blister Pack

Additional Info: Application: Metal to 1/8"